Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG Oil Well Pumping, 10012OS3EOW445T, 100 HP, 1200 RPM, 208-230/460 Volts, ODP, 3 PH

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

WEG Oil Well Pumping, 10012OS3EOW445T, 100 HP, 1200 RPM, 208-230/460 Volts, ODP, 3 PH

Item #: WBB881039

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $8,355.00 ea.
3+ $7,998.00 ea.
Product Information
Customer Review
Product Q&A
WEG Oil Well Pumping, 10012OS3EOW445T, 100 HP, 1200 RPM, 208-230/460 Volts, ODP, 3 PH

These special motors have the high slip and high torque that oil well beam pumping units demand. WEG oil well pumping motors are requested on specifications for most major oil companies around the world as a result of their long lasting performance, low purchase and maintenance cost.

Documents are in PDF format

Product Specifications

    • HORSEPOWER100
    • ENCLOSUREODP
    • FRAME444/5T
    • BRANDWEG
    • MOTOR RPM 60Hz1200
    • RPM1200
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1
    • MANUFACTURERS PART NUMBER10012OS3EOW445T
    • FL AMPS127
    • KILOWATS75
    • FL EFFICIENCY90.2
    • TYPEOil Well Pumping
    • is_motorYes
    • C-DIMENSION INCHES39.803

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:24