Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,901 Items)
Sub Category
Pool & Pump Motors (3,109)
Remove
US Motors Pool & Spa, Square Flange, 1 1/2 HP, 1-Phase, 3450 RPM Motor, EB842
Remove

      Items
US Motors Pool & Spa, Square Flange, 1 1/2 HP, 1-Phase, 3450 RPM Motor, EB842 US Motors Pool & Spa, Square Flange, 1 1/2 HP, 1-Phase, 3450 RPM Motor, EB842


US Motors Pool & Spa, Square Flange, 1 1/2 HP, 1-Phase, 3450 RPM Motor, EB842
US Motors Pool & Spa, Square Flange, 1 1/2 HP, 1-Phase, 3450 RPM Motor, EB842
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB466028
Quantity Discount
QTY Price
1-5 $276.95 ea.
6+ $263.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

US Motors Pool & Spa, Square Flange, 1 1/2 HP, 1-Phase, 3450 RPM Motor
  • Special Application
  • Pool & Spa
  • Square Flange
  • Category "S"
  • Single Phase
  • Switchless Design
  • 6.5" Dia.
  • Premium Efficient
  • Full Service Factor
  • Full Rated (Suitable For 50 HZ
  • 1.0 SF)
Product Specifications
HORSEPOWER 1.5
MOUNTING Square Flange
RPM 3450
PHASE 1
VOLTAGE 208-230/115
HERTZ 60
SERVICE FACTOR 1.47
INSULATION CLASS B
LOCKED ROTOR AMPS 39.72
LOCKED ROTOR TORQUE 13.58 OZFT
BREAK DOWN TORQUE 113.3 OZFT


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)