Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

3-Phase Pool & Spa, Square & C-Face Flange, 0.5 HP, 3-Phase, 3450 RPM, EH282
See all 18 items in product family

3-Phase Pool & Spa, Square & C-Face Flange, 0.5 HP, 3-Phase, 3450 RPM, EH282

Item #: WBB465980

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $166.95 ea.
3+ $159.95 ea.
Product Information
Customer Review
Product Q&A
US Motors 3-Phase Pool & Spa, Square & C-Face Flange, 0.5 HP, 3-Phase, 3450 RPM Motor
  • Three Phase Pool & Spa
  • Square & C-Face Flange
  • C-Flange
  • Keyed & Threaded Shaft
  • Full Service Factor
  • Full Rated

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.5
    • BRANDUS Motors
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60/50
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.227.36:21