Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors Pool & Spa, Square Flange, 1 HP, 1-Phase, 3450 RPM Motor, EUSQ1102
See all 44 items in product family

US Motors Pool & Spa, Square Flange, 1 HP, 1-Phase, 3450 RPM Motor, EUSQ1102

Item #: WBB465960

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $174.95 ea.
3+ $167.95 ea.
Product Information
Customer Review
Product Q&A
US Motors Pool & Spa, Square Flange, 1 HP, 1-Phase, 3450 RPM Motor
  • Special Application
  • Pool & Spa
  • Square Flange
  • Category S
  • Single Phase
  • Switch Design
  • 5.5 Dia.
  • Standard Efficient
  • Low Service Factor
  • Up-Rated

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • BRANDUS Motors
    • MOUNTINGSquare Flange
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • VOLTAGE115/230
    • HERTZ60
    • SERVICE FACTOR1.25
    • BREAK DOWN TORQUE76.6 OZFT
    • LOCKED ROTOR AMPS31.04
    • LOCKED ROTOR TORQUE26.79 OZFT
    • is_motorYes
    • INSULATION CLASSB

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Warranty Info? What is the replacement capacitor?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result