Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Pool & Spa, Square Flange, 1 1/2 HP, 1-Phase, 3450 RPM Motor, EUSQ1152
See all 44 items in product family

Pool & Spa, Square Flange, 1 1/2 HP, 1-Phase, 3450 RPM Motor, EUSQ1152

Item #: WBB465961

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $181.95 ea.
3+ $174.95 ea.
Product Information
Customer Review
Product Q&A
US Motors Pool & Spa, Square Flange, 1 1/2 HP, 1-Phase, 3450 RPM Motor
  • Special Application
  • Pool & Spa
  • Square Flange
  • Category S
  • Single Phase
  • Switch Design
  • 5.5 Dia.
  • Standard Efficient
  • Low Service Factor
  • Up-Rated
Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • BRANDUS Motors
    • MOUNTINGSquare Flange
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • VOLTAGE115/230
    • HERTZ60
    • SERVICE FACTOR1.1
    • is_motorYes
    • INSULATION CLASSB
    • BREAK DOWN TORQUE99.91 OZFT
    • LOCKED ROTOR TORQUE31.66 OZFT
    • LOCKED ROTOR AMPS39.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Warranty Info? What is the replacement capacitor?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:44