Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Pool & Spa, C and J, Switch Design, 3/4 HP, 1-Phase, 3450 RPM, EUST1072
See all 12 items in product family

Pool & Spa, C and J, Switch Design, 3/4 HP, 1-Phase, 3450 RPM, EUST1072

Item #: WBB465333

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $147.95 ea.
3+ $141.95 ea.
Product Information
Customer Review
Product Q&A
US Motors Pool & Spa, Category C and J , , Switch Design, 3/4 HP, 1-Phase, 3450 RPM Motor
  • Special Application
  • Pool & Spa
  • Category C and J
  • C Face
  • Single Phase
  • Switch Design
  • 5.5 Dia.
  • Standard Efficient
  • Low Service Factor
  • Up-Rated

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.75
    • BRANDUS Motors
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • VOLTAGE115/230
    • HERTZ60
    • SERVICE FACTOR1
    • LOCKED ROTOR TORQUE17.78 OZFT
    • INSULATION CLASSB
    • BREAK DOWN TORQUE43.24 OZFT
    • is_motorYes
    • LOCKED ROTOR AMPS20.18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!