Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

US Motors Pump, 3 HP, 3-Phase, 1755 RPM Motor, UJ3S2HM
See all 381 items in product family

US Motors Pump, 3 HP, 3-Phase, 1755 RPM Motor, UJ3S2HM

Item #: WBB466729

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $308.95
Product Information
Product Q&A
US Motors Pump, 3 HP, 3-Phase, 1755 RPM Motor
  • Special Application Close Coupled Pump
  • Three Phase
  • Totally Enclosed Fan Cooled (TEFC)
  • Standard Efficient
  • JM Shaft - Footed

Documents are in PDF format

Product Specifications

  • HORSEPOWER3
  • MOTOR RPM 60Hz1755
  • RPM1755
  • PHASE3
  • VOLTAGE200
  • HERTZ60
  • SERVICE FACTOR1.25
  • is_motorYes
  • INSULATION CLASSF

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.