Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Screen Shaker Motors (3)
Remove
Worldwide Electric Screen Motor SS50-12-404T, High Efficiency, TEFC, 3 PH, 404T, 208-230/460V, 50 HP
Remove

      Items
Worldwide Electric Screen Motor SS50-12-404T, High Efficiency, TEFC, 3 PH, 404T, 208-230/460V, 50 HP Worldwide Electric Screen Motor SS50-12-404T, High Efficiency, TEFC, 3 PH, 404T, 208-230/460V, 50 HP


Worldwide Electric Screen Motor SS50-12-404T, High Efficiency, TEFC, 3 PH, 404T, 208-230/460V, 50 HP
Worldwide Electric Screen Motor SS50-12-404T, High Efficiency, TEFC, 3 PH, 404T, 208-230/460V, 50 HP
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB762838
Price: $2,974.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Worldwide Electric Screen Motor SS50-12-404T, High Efficiency, TEFC, 3 PH, 404T, 208-230/460V, 50 HP

Features

  • 30 - 50 HP
  • 1200 RPM
  • 208-230/460 volt
  • TEFC enclosure
  • 1.15 service factor
  • Class F insulation
  • Rigid base
  • EISA-Compliant - high efficiency
  • High intensity - high torque
  • Suitable for 50 Hz operation with 1.0 service factor
Click For Product Details


Product Specifications
HORSEPOWER 50
ENCLOSURE TEFC
FRAME 404T
RPM 1200
PHASE 3
VOLTAGE 208-230/460
INCLUDES Roller Bearing On Drive End
WEIGHT IN LBS. 1035
APPLICATIONS Belted
FL EFFICIENCY 89
FL AMPS 60


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Worldwide Electric Screen Motor SS40-12-365T, High Efficiency, TEFC, 3 PH, 365T, 208-230/460V, 40 HP

Worldwide Electric Screen Motor SS40-12-365T, High Efficiency, TEFC, 3 PH, 365T, 208-230/460V, 40 HP

From $2,268.00
More Info
Add to Cart
Worldwide Electric Screen Motor SS30-12-326T, High Efficiency, TEFC, 3 PH, 326T, 208-230/460V, 30 HP

Worldwide Electric Screen Motor SS30-12-326T, High Efficiency, TEFC, 3 PH, 326T, 208-230/460V, 30 HP

From $1,825.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)