

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor CP4403T, 60HP, 1180RPM, 3PH, 60HZ, 404T, TEFC, FOOT |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor CP4403T, 60HP, 1180RPM, 3PH, 60HZ, 404T, TEFC, FOOT
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB387862
|
|
|
| List Price $11,065.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$7,196.00 ea. |
| 6+ |
$6,858.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 60HP,1180RPM,3PH,60HZ,404T,TEFC,FOOT,
Features:- 1.15 Service Factor
- Corrosion resistant epoxy finish
- Regreasable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture resistant copper windings
- Class F insulation
- Stainless steel nameplate and corrosion resistant harware
- Tropicalized
Typical Applications: Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
60 |
| ENCLOSURE |
TEFC |
| FRAME |
405T |
| BRAND |
Baldor |
| MOUNTING |
Foot Mounted |
| RPM |
1185 |
| PHASE |
3 |
| VOLTAGE |
230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| OPPOSITE END BEARING |
6313 |
| WEIGHT |
1,173.00 |
| SPEC. NUMBER |
P40G4652 |
| BALDOR CATALOG NUMBER |
CP4403T |
| DRIVE END FLANGE |
Standard |
| C-DIMENSION INCHES |
38.31 |
| GREASE |
POLYREX EM |
| POLES |
6 |
| PULLEY-BEARING |
6316 |
| FRONT-BEARING |
6313 |
| FL AMPS |
140/70 |
| DOE-CODE |
010A |
| DESIGN CODE |
B |
| KVA-CODE |
G |
| INSULATION-CLASS |
F |
| FL EFFICIENCY |
93.6 |
| 208V AMPS |
164 |
| BEARING-DRIVE-END |
6316 |
| SERIAL-NUMBER |
-- |
| POWER-FACTOR |
86 |
|
|
|
|
 |
|
|