Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Motor CSSEWDM3559T, 3HP, 3470RPM, 3PH, 60HZ, 145TC, 3546M, TEFC, F1

Rollover image to zoom in

Click image to enlarge

See all 184 items in product family

Baldor Motor CSSEWDM3559T, 3HP, 3470RPM, 3PH, 60HZ, 145TC, 3546M, TEFC, F1

Item #: WBB388072

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,963.00 Save up to 30%
Qty Price
1-2 $1,427.00 ea.
3+ $1,372.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 3HP,3470RPM,3PH,60HZ,145TC,3546M,TEFC,F1

Features:
  • Stainless steel motor frame, endplates, conduit box, shaft and base
  • Moisture resistant ISR®
  • Hydrophobic aspiration system
  • Endplate rabbets have O-ring seals
  • Conduit box is welded to the motor frame
  • Patented bearing seal to protect motor bearings
  • Epoxy encapsulation
  • Laser etched nameplate
  • NEMA Premium® efficiency
  • 3 year warranty
Typical Applications:
Food processing, packaging, outdoor and highly corrosive environments

Documents are in PDF format

Product Specifications

    • HORSEPOWER3
    • ENCLOSURETEFC
    • FRAME145TC
    • MOUNTINGRigid
    • RPM3470
    • MOTOR RPM 60Hz3470
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • WEIGHT82
    • is_motorYes
    • BEARING-DRIVE-END6205
    • BEARING-OPP-DRIVE-END6205
    • DESIGN CODEA
    • FL AMPS7.7-7.4/3.7
    • FL EFFICIENCY86.5
    • BRANDBaldor
    • MANUFACTURER PART #CSSEWDM3559T
    • C-DIMENSION INCHES16.19
    • DRIVE END FLANGEC-Face
    • POLES2
    • SPEC. NUMBER35U837R930G1
    • SERIAL-NUMBER--
    • POWER-FACTOR91
    • DOE-CODE--
    • INSULATION CLASSH
    • KVA-CODEP
    • 208V AMPS7.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!