

 |
Browse Electric Motors-Definite Purpose (8,895 Items) |
|
 |
Baldor Motor CWAM3538, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3516M, TENV, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor CWAM3538, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3516M, TENV, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB388528
|
|
|
| List Price $630.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$410.95 ea. |
| 6+ |
$391.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, .5HP,1725RPM,3PH,60HZ,56C,3516M,TENV,F1
Features:- Proprietary bonded surface coating
- Stainless steel shaft extension
- Non-contact rotating labyrinth shaft seal
- Threaded drain ports
- Gasketed and sealed conduit box
- FDA approved surface coating
- Weatherproof per IEEE45 and USCG259 marine duty (below deck only)
Typical Applications: The most severe and corrosive applications, those which use intense high-pressure washdown, and marine applications
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
0.5 |
| ENCLOSURE |
TENV |
| FRAME |
56C |
| BRAND |
Baldor |
| MOUNTING |
RIGID |
| RPM |
1725 |
| PHASE |
3 |
| VOLTAGE |
230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.25 |
| AMBIENT TEMP C |
40 |
| OPPOSITE END BEARING |
6203 |
| WEIGHT |
37 |
| POWER-FACTOR |
83 |
| KVA-CODE |
H |
| INSULATION-CLASS |
F |
| FL EFFICIENCY |
75.5 |
| 208V AMPS |
2.1 |
| DRIVE END FLANGE |
C-Face |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
35T778-1802G1 |
| BALDOR CATALOG NUMBER |
CWAM3538 |
| BEARING-DRIVE-END |
6205 |
| DESIGN CODE |
B |
| DOE-CODE |
-- |
| C-DIMENSION INCHES |
11.05 |
| POLES |
4 |
| FL AMPS |
1.6/.8 |
|
|
|
|
 |
|
|