

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor VM8003T-5, 1HP, 1725RPM, 3PH, 60HZ, 143TC, 0518M, TEFC, F1 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor VM8003T-5, 1HP, 1725RPM, 3PH, 60HZ, 143TC, 0518M, TEFC, F1
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB392151
|
|
|
| List Price $826.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$538.00 ea. |
| 6+ |
$513.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 1HP,1725RPM,3PH,60HZ,143TC,0518M,TEFC,F1
Features:- All Dirty Duty motors have 416 stainless steel shafts
- All ratings meet 50°C ambient at 1.0 Service Factor and weatherproof requirements for IEEE 45 and USCG 259 marine duty (below deck duty only)
Typical Applications: Designed with a 416 stainless steel shaft for applications requiring additional protection from corrosive environments. Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
1 |
| ENCLOSURE |
TEFC |
| FRAME |
143TC |
| BRAND |
Baldor |
| MOUNTING |
NO MOUNTING |
| RPM |
1725 |
| PHASE |
3 |
| VOLTAGE |
575 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| OPPOSITE END BEARING |
6203 |
| WEIGHT |
54 |
| FL EFFICIENCY |
82.5 |
| 208V AMPS |
-- |
| INSULATION-CLASS |
F |
| KVA-CODE |
K |
| POWER-FACTOR |
83 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
05E533W530H1 |
| BALDOR CATALOG NUMBER |
VM8003T-5 |
| BEARING-DRIVE-END |
6205 |
| DESIGN CODE |
B |
| DOE-CODE |
-- |
| FL AMPS |
1.1 |
| POLES |
4 |
| DRIVE END FLANGE |
C-Face |
| C-DIMENSION INCHES |
13.25 |
|
|
|
|
 |
|
|