Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG Crusher Duty® Motor, 35012EP3GKD580Z-W22, 350 HP, 1200 RPM, 460 Volts, TEFC, 3 PH

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

WEG Crusher Duty® Motor, 35012EP3GKD580Z-W22, 350 HP, 1200 RPM, 460 Volts, TEFC, 3 PH

Item #: WBB881185

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $32,853.00 ea.
3+ $31,589.00 ea.
Product Information
Customer Review
Product Q&A
WEG Crusher Duty® Motor, 35012EP3GKD580Z-W22, 350 HP, 1200 RPM, 460 Volts, TEFC, 3 PH

WEG Crusher Duty® W22 motors are specifically designed to meet the demanding requirements of the rock crushing industry. FC-200 grade cast iron, provides superior strength and heat dissipation. And 4140 high-strength steel shafts keep the motor running when others fail. These motors are designed for vertical or horizontal mounting and have exceptional high starting and breakdown torque.

Documents are in PDF format

Product Specifications

    • HORSEPOWER350
    • ENCLOSURETEFC
    • FRAME586/7Z
    • BRANDWEG
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1200
    • RPM1200
    • PHASE3
    • VOLTAGE460
    • HERTZ60
    • SERVICE FACTOR1.15
    • MANUFACTURERS PART NUMBER35012EP3GKD580Z-W22
    • C-DIMENSION INCHES61.902
    • FL AMPS428
    • FL EFFICIENCY95.4
    • TYPECrusher Duty®
    • KILOWATS260

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!