Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

TechTop Crusher Duty Motor OR3-CI-TF-447T-6-RR-E-150 / 447T Frame / 150HP / 1200RPM / 6 Poles

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

TechTop Crusher Duty Motor OR3-CI-TF-447T-6-RR-E-150 / 447T Frame / 150HP / 1200RPM / 6 Poles

Item #: WBB1012557

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7552.00
Product Information
Product Q&A
TechTop Crusher Duty Motor OR3-CI-TF-447T-6-RR-E-150, 447T Frame, 150HP, 1200RPM, 6 Poles

The Crusher Orange line of motors are built to survive the harshest environments. Equipped with a long list of heavy duty features you will be very happy with this efficient line of design C motors.

Features:
  • Design C - High Torque - 6 lead 460 Vac
  • Roller Bearings - 1.15 Service Factor 40C Ambient Rating
  • Cast Iron Fan Cover - Vacuum Impregnated Stator
  • WYE-Delta Start Wound(6 lead)
  • 4140 Steel Shafts
  • Class H Stator
  • Double lip Seals on both ends
  • 90 degree rotatable conduit box
  • F1 to F2 Convertible (shipped F1)
  • Oversized bearings on both ends

Documents are in PDF format

Product Specifications

    • HORSEPOWER150
    • FRAME447T
    • BRANDTechTop
    • MOTOR RPM 60Hz1200
    • RPM1200
    • PHASE3
    • VOLTAGE460
    • HERTZ60
    • CONSTRUCTIONCast Iron
    • MANUFACTURERS PART NUMBEROR3-CI-TF-447T-6-RR-E-150
    • MOTOR TYPECrusher Motor
    • BALL BEARING TYPERoller Regreasable
    • PRODUCT LINEOrange
    • POLES6