Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors 3-Phase Severe Duty Motor 100HP, 3570RPM, 405, TEFC, 60HZ, Cont, 40C, 1.15SF, Rigid
See all 31 items in product family

Leeson Motors 3-Phase Severe Duty Motor 100HP, 3570RPM, 405, TEFC, 60HZ, Cont, 40C, 1.15SF, Rigid

Item #: WBB587622

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $10,681.00
Product Information
Product Q&A
General Specifications: Designed for continuous duty service on close-coupled pumps using NEMA JM mounting provisions. All motors have a rigid mounting base and NEMA JM pump shaft.

Mechanical Features:

  • Open drip-proof construction,cooling air exhausts at the shaft end for maximum cooling.
  • Oversized locked bearing on shaft end limits axial shaft movement.
  • Drip covers are available as accessory kits for 143-5JM and 182-4JM motorssee letter designations in the table on page 48 for the correct kit.
  • Some 182-4JM frame motors have enclosed endshields as standard with frame vents meeting the 12° drip-proof requirement. No drip cover is needed, or shown in the table, for these motors.
  • Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs.
  • Single phase designs are capacitor start/induction run unless indicated otherwise.
  • All 180 and 210 frame Rolled Steel motors have Class F Insulation.

Product Specifications

    • HORSEPOWER100
    • ENCLOSURETEFC
    • FRAME405
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3570
    • RPM3570
    • PHASE3
    • VOLTAGE460
    • COMPATIBLE WITH/REPLACESBaldor ECP84402T-4, WEG 10036ST3QIE405TS, TechTop BR3-CI-TF-405TS-2-BR-D-100
    • HERTZ60
    • CONSTRUCTIONCast Iron
    • AMBIENT TEMP C40C
    • MANUFACTURERS PART NUMBER811570.00
    • COMPATIBLE WITH/REPLACES.Marathon W598
    • APPLICATIONSPetro-Chemical Plants, Mines, Foundries, Pulp And Paper Plants, Waste Management
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.