Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Severe Duty Motors (1,132)
Remove
Leeson 3-Phase Severe Duty Motor 10HP, 3535RPM, 215, TEFC, 60HZ, Cont, 40C, 1.15SF, Rigid
Remove

      Items
Leeson 3-Phase Severe Duty Motor 10HP, 3535RPM, 215, TEFC, 60HZ, Cont, 40C, 1.15SF, Rigid Leeson 3-Phase Severe Duty Motor 10HP, 3535RPM, 215, TEFC, 60HZ, Cont, 40C, 1.15SF, Rigid


Leeson 3-Phase Severe Duty Motor 10HP, 3535RPM, 215, TEFC, 60HZ, Cont, 40C, 1.15SF, Rigid
Leeson 3-Phase Severe Duty Motor 10HP, 3535RPM, 215, TEFC, 60HZ, Cont, 40C, 1.15SF, Rigid
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB587291
List Price $2,021.00    Save 42%
Price: $1,179.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

General Specifications: Designed for continuous duty service on close-coupled pumps using NEMA JM mounting provisions. All motors have a rigid mounting base and NEMA JM pump shaft.

Mechanical Features:

  • Open drip-proof construction,cooling air exhausts at the shaft end for maximum cooling.
  • Oversized locked bearing on shaft end limits axial shaft movement.
  • Drip covers are available as accessory kits for 143-5JM and 182-4JM motorssee letter designations in the table on page 48 for the correct kit.
  • Some 182-4JM frame motors have enclosed endshields as standard with frame vents meeting the 12° drip-proof requirement. No drip cover is needed, or shown in the table, for these motors.
  • Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs.
  • Single phase designs are capacitor start/induction run unless indicated otherwise.
  • All 180 and 210 frame Rolled Steel motors have Class F Insulation.
Product Specifications
HORSEPOWER 10
FRAME 215
BRAND Leeson
MOUNTING Rigid
RPM 3535
PHASE 3
VOLTAGE 460
HERTZ 60
CONSTRUCTION Cast Iron
AMBIENT TEMP C 40C
ENCLOSURE TYPE TEFC
CATALOG NO. 811552.00
APPLICATIONS Petro-Chemical Plants, Mines, Foundries, Pulp And Paper Plants, Waste Management


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


57 Series Enclosed 240VAC Voltage Supply

57 Series Enclosed 240VAC Voltage Supply

From $118.95
More Info
Add to Cart
1 Phase 230VAC 2HP Drives

1 Phase 230VAC 2HP Drives

From $262.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)