Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Leeson Motors 3-Phase Severe Duty Motor 5HP, 1755RPM, 184, TEFC, 60HZ, Cont, 40C, 1.15SF
See all 29 items in product family

Leeson Motors 3-Phase Severe Duty Motor 5HP, 1755RPM, 184, TEFC, 60HZ, Cont, 40C, 1.15SF

Item #: WBB587593

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,349.00 Save up to 44%
Qty Price
1-2 $783.00 ea.
3+ $750.00 ea.
Product Information
Customer Review
Product Q&A
General Specifications: Designed for continuous duty service on close-coupled pumps using NEMA JM mounting provisions. All motors have a rigid mounting base and NEMA JM pump shaft.

Mechanical Features:

  • Open drip-proof construction,cooling air exhausts at the shaft end for maximum cooling.
  • Oversized locked bearing on shaft end limits axial shaft movement.
  • Drip covers are available as accessory kits for 143-5JM and 182-4JM motorssee letter designations in the table on page 48 for the correct kit.
  • Some 182-4JM frame motors have enclosed endshields as standard with frame vents meeting the 12° drip-proof requirement. No drip cover is needed, or shown in the table, for these motors.
  • Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs.
  • Single phase designs are capacitor start/induction run unless indicated otherwise.
  • All 180 and 210 frame Rolled Steel motors have Class F Insulation.

Product Specifications

    • HORSEPOWER5
    • ENCLOSURETEFC
    • FRAME184
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1755
    • RPM1755
    • PHASE3
    • VOLTAGE460
    • COMPATIBLE WITH/REPLACESBaldor ECP83665T-4, WEG 00518ST3QIE184T, Marathon W525
    • HERTZ60
    • CONSTRUCTIONCast Iron
    • AMBIENT TEMP C40C
    • MANUFACTURERS PART NUMBER811549.00
    • APPLICATIONSMaterial Handling, Extruders, Conveyors, Compressors, Hvac

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:24