

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
WEG Severe Duty, IEEE 841 Motor, 07536ST3QIE365TS-W22, 75 HP, 3600 RPM, 460 Volts, TEFC, 3 PH |
| |
|
 |
|
 |
|
 |
|
Picture may not represent actual product
|
|
WEG Severe Duty, IEEE 841 Motor, 07536ST3QIE365TS-W22, 75 HP, 3600 RPM, 460 Volts, TEFC, 3 PH
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB880580
|
|
|
|
Price: $7,359.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
WEG Severe Duty, IEEE 841 Motor, 07536ST3QIE365TS-W22, 75 HP, 3600 RPM, 460 Volts, TEFC, 3 PH
WEG's W22 NEMA Premium motors meet or exceed all NEMA Premium® requirements for energy efficiency. These WEG IEEE 841 W22 NEMA Premium Efficiency Mill and Chemical Duty Motors are specially suited for Pulp and Paper Mills, Petrochemical, Steel Mills and applications requiring Severe Duty long life motors.
Click for Motor Specifications
|
| Product Specifications |
| HORSEPOWER |
75 |
| ENCLOSURE |
TEFC |
| FRAME |
364/5TS |
| BRAND |
WEG |
| MOUNTING |
Foot |
| RPM |
3600 |
| PHASE |
3 |
| VOLTAGE |
460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.25 |
| MANUFACTURERS PART NUMBER |
07536ST3QIE365TS-W22 |
| KILOWATS |
55 |
| C-DIMENSION INCHES |
32.276 |
| TYPE |
Severe Duty, IEEE 841 |
| FL AMPS |
81.9 |
| FL EFFICIENCY |
93.6 |
|
|
|
|
|
|