Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

WEG Severe Duty, IEEE 841 Motor, 12518ST3QIE444T-W22, 125 HP, 1800 RPM, 460 Volts, TEFC, 3 PH

Rollover image to zoom in

Click image to enlarge

See all 220 items in product family

WEG Severe Duty, IEEE 841 Motor, 12518ST3QIE444T-W22, 125 HP, 1800 RPM, 460 Volts, TEFC, 3 PH

Item #: WBB880565

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $11,758.00 ea.
3+ $11,305.00 ea.
Product Information
Customer Review
Product Q&A
WEG Severe Duty, IEEE 841 Motor, 12518ST3QIE444T-W22, 125 HP, 1800 RPM, 460 Volts, TEFC, 3 PH

WEG's W22 NEMA Premium motors meet or exceed all NEMA Premium®Â requirements for energy efficiency. These WEG IEEE 841 W22 NEMA Premium Efficiency Mill and Chemical Duty Motors are specially suited for Pulp and Paper Mills, Petrochemical, Steel Mills and applications requiring Severe Duty long life motors.

Documents are in PDF format

Product Specifications

    • HORSEPOWER125
    • ENCLOSURETEFC
    • FRAME444/5T
    • BRANDWEG
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE460
    • COMPATIBLE WITH/REPLACESBaldor ECP84410T-4,GE E9471,Marathon 444THFS9036,Siemens XKN4098,USEM 8P125P2C
    • HERTZ60
    • SERVICE FACTOR1.15
    • MANUFACTURERS PART NUMBER12518ST3QIE444T-W22
    • C-DIMENSION INCHES44.950
    • FL AMPS139
    • KILOWATS90
    • TYPESevere Duty, IEEE 841
    • FL EFFICIENCY95.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $1,867.00 with this comparable product +
Item #: WBB763409
globalindustrial.com
Usually ships in 3 to 6 days
(0)
$9,891.00

with FREE shipping today! (within the contiguous US)