Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Baldor Severe Duty Motor, ECR44206TR-4, 3 PH, 200 HP, 460 V, 1190 RPM, TEFC, 449T Frame

Item #: WBB909426

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $17,381.00
Add to list
Product Information
Product Q&A
Baldor Severe Duty Motor, ECR44206TR-4, 3 PH, 200 HP, 460 V, 1190 RPM, TEFC, 449T Frame

Severe Duty motors are available from 1 HP to 700 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants.

Features
  • High torque designs with higher than NEMA Design C locked rotor, pull up, and breakdown torques
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable bearings
  • Oversize, rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings with Class F tropicalized insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Pulley end roller bearings and high strength steel shaft for belted loads only
  • Not suitable for direct coupled loads
Application(s)
  • Typical applications include belt-driven rock crushers, pellet mills and other applications requiring motors rated for severe duty service and high starting torques.
Click For Installation Manual


Product Specifications

  • HORSEPOWER200
  • ENCLOSURETEFC
  • FRAME449T
  • BRANDBaldor
  • RPM1190
  • PHASE3
  • VOLTAGE460
  • HERTZ60
  • DUTYContinuous
  • SERVICE FACTOR1.15
  • AMBIENT TEMP C40
  • OPPOSITE END BEARING6318
  • MANUFACTURERS PART NUMBERECR44206TR-4
  • C-DIMENSION INCHES53.24
  • DRIVE END BEARING SIZE222
  • FL EFFICIENCY95.8
  • KVA-CODEJ
  • INSULATION CLASSF
  • TYPESevere Duty Motor
  • EFFICIENCY-295
  • EFFICIENCY-195.9
  • POWER-FACTOR84
  • DESIGN CODEA
  • FL AMPS232
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.