Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Severe Duty Motor, ECR4907TR-4, 3 PH, 200 HP, 460 V, 1800 RPM, TEFC, 447T Frame
See all 106 items in product family

Baldor Severe Duty Motor, ECR4907TR-4, 3 PH, 200 HP, 460 V, 1800 RPM, TEFC, 447T Frame

Item #: WBB910327

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $13,695.00
Product Information
Product Q&A
Baldor Severe Duty Motor, ECR4907TR-4, 3 PH, 200 HP, 460 V, 1800 RPM, TEFC, 447T Frame

Severe Duty motors are available from 1 HP to 700 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants.

Features
  • High torque design exceeds NEMA Design C locked rotor, pull up,and breakdown torques
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable bearing
  • Oversize, rotatable cast iron conduit box
  • V-Ring shaftseal
  • Moisture resistant copper windings with Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Pulley end roller bearings and high strength steel shaft for belted loads only; not suitable for direct coupled loads
  • ECR Super-E® motors have NEMA Premium® efficiency and 3 year warranty
Application(s)
  • Belt-driven rock crushers, pellet mills, and other applications requiring motors rated for severe duty service and high starting torques.


Product Specifications

    • HORSEPOWER200
    • ENCLOSURETEFC
    • FRAME447T
    • BRANDBaldor
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE460
    • HERTZ60
    • MANUFACTURERS PART NUMBERECR4907TR-4
    • C-DIMENSION INCHES53.24
    • TYPESevere Duty Motor
    • FL EFFICIENCY96.2
    • is_motorYes
    • FL AMPS232

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.