Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Marathon Motors Severe Duty Motor, W523, 184THFS9001, 5HP, 460V, 3600RPM, 3PH, 184T FR, TEFC
See all 40 items in product family

Marathon Motors Severe Duty Motor, W523, 184THFS9001, 5HP, 460V, 3600RPM, 3PH, 184T FR, TEFC

Item #: WBB868127

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $903.00 ea.
3+ $865.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Severe Duty Motor, W523, 184THFS9001, 5HP, 460V, 3600RPM, 3PH, 184T FR, TEFC

Marathon's 3600 Rpm, line of Severe Duty Neman Premium XRI Duty IEEE-841 Hazardous Duty Motor are available in TEFC construction. Horsepower sizes available from stock range from 1 HP through 350 HP.

Product Specifications

    • HORSEPOWER5
    • ENCLOSURETEFC
    • FRAME184T
    • BRANDMarathon Motors
    • MOUNTINGRigid
    • MOTOR RPM 60Hz3600
    • RPM3600
    • PHASE3
    • VOLTAGE460
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • OPPOSITE END BEARING6205
    • WEIGHT126
    • ULRecognized Construction
    • CSAY
    • MANUFACTURERS PART NUMBERW523
    • OPPOSITE END BEARING SIZE6205
    • IP CODE56
    • FL AMPS5.9
    • 60 HERTZ RPMS3600
    • 60 HERTZ kW3.7
    • MODEL NUMBER184THFS9001
    • CEY
    • STARTING TYPELine or Inverter
    • KVA-CODEJ
    • ORIENTATIONHorizontal
    • ASSEMBLYF1 (F2 Modification Available)
    • INSULATION CLASSF
    • HAZARDOUS LOCATIONDIVISION 2 T2B
    • INVERTER SPEED RANGEConstant 2:1
    • NEMA DESIGNB
    • BEARING-DRIVE-END6206
    • DRIVE END BEARING SIZE6206
    • FL EFFICIENCY88.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:25