Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors - 1/.5HP, 208-230V, 1725/850RPM, TEFC, Rigid Mount, 1.0 S.F.
See all 4 items in product family

Leeson Motors - 1/.5HP, 208-230V, 1725/850RPM, TEFC, Rigid Mount, 1.0 S.F.

Item #: WBB217641

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,066.00 Save up to 40%
Qty Price
1-2 $665.00 ea.
3+ $638.00 ea.
Product Information
Customer Review
Product Q&A
Two-Speed Motor: 1/.5HP, 1725/850RPM, 143 Frame, Totally-Enclosed, Fan-Cooled (TEFC), 208-230V, 3PH, Continuous duty, No thermal protection, 1.0 Service Factor, Rigid Mount.

Two-speed, single winding design motors. These totally enclosed fan cooled designs are priced competitive to other manufacturers' drip proof two-speed, single winding motors.



Documents

Documents are in PDF format

Product Specifications

    • HORSEPOWER1 / .5
    • ENCLOSURETEFC
    • FRAME143
    • BRANDLeeson
    • MOUNTINGRigid
    • RPM1725/850
    • PHASE3
    • MATERIALRolled Steel
    • VOLTAGE208-230
    • NAMEPLATE AMPS3.2&4.2
    • COMPATIBLE WITH/REPLACESBaldor M1504T
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.0
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • ROTATIONREV
    • SHAFT END BEARING6205
    • WEIGHT40
    • ULY
    • CSAY
    • LEESON MODEL NO.C143T48FB8CC
    • UPC69172001634
    • CATALOG NO.120942.00
    • DESIGNSq Cage Inductor Run

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.126.107:21