Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Unit Handling Motors (137)
Remove
Baldor Motor BM3546T-S, 1HP, 1750RPM, 3PH, 60HZ, 143TY, 3516M, TEFC, F3
Remove

      Items
Baldor Motor BM3546T-S, 1HP, 1750RPM, 3PH, 60HZ, 143TY, 3516M, TEFC, F3 Baldor Motor BM3546T-S, 1HP, 1750RPM, 3PH, 60HZ, 143TY, 3516M, TEFC, F3


Baldor Motor BM3546T-S, 1HP, 1750RPM, 3PH, 60HZ, 143TY, 3516M, TEFC, F3
Baldor Motor BM3546T-S, 1HP, 1750RPM, 3PH, 60HZ, 143TY, 3516M, TEFC, F3
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388762
List Price $1,095.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $713.00 ea.
6+ $680.00 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 1HP,1750RPM,3PH,60HZ,143TY,3516M,TEFC,F3

Features:
  • UL/CSA recognized and CE certified
  • Dodge short series brakes are spring set
  • Brakes are single phase with built-in rectifier to DC
  • Brakes have a manual release lever
  • 56-140 frames have low profile F3 top-mounted conduit box
  • Inverter ready
  • SSB brake motors can be universally mounted
  • 143-145TY and 143-145TYC frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors
  • 2 year warranty
Typical Applications:
Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 1
ENCLOSURE TEFC
FRAME 143TY
BRAND Baldor
MOUNTING RIGID
RPM 1750
PHASE 3
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.15
AMBIENT TEMP C 40
OPPOSITE END BEARING 6205
WEIGHT 51
POWER-FACTOR 73
KVA-CODE M
INSULATION-CLASS F
FL EFFICIENCY 82.5
208V AMPS --
DRIVE END FLANGE Standard
SERIAL-NUMBER --
SPEC. NUMBER 35X162P674H1
BALDOR CATALOG NUMBER BM3546T-S
BEARING-DRIVE-END 6205
DESIGN CODE B
DOE-CODE --
FL AMPS 3.38-3.12/1.56
BRAKE RATING 6
C-DIMENSION INCHES 15.43
POLES 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Baldor Electric Motors CUHM3538, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TEFC, F3

Baldor Electric Motors CUHM3538, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TEFC, F3

From $229.95
More Info
Add to Cart
Baldor Motor VUHM3546, 1HP, 1750RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F3, N

Baldor Motor VUHM3546, 1HP, 1750RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F3, N

From $257.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)