Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor VBL3519-D, 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, TEFC, F3, B

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Baldor Motor VBL3519-D, 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, TEFC, F3, B

Item #: WBB390842

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,184.00 Save up to 29%
Qty Price
1-2 $871.00 ea.
3+ $838.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 1HP,1725RPM,1PH,60HZ,56C,3524L,TEFC,F3,B

Features:
  • UL/CSA recognized and CE certified
  • Dodge "D" Series brakes are spring set
  • Brakes are single phase with built-in rectifier to DC
  • Brakes have a manual release lever
  • D series brake motors can be universally mounted
  • Low profile top-mounted F3 conduit box
  • 2 year warranty
Typical Applications:
Conveyors, packaging equipment, machine tools, hoists, elevators and door operators.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME56C
    • BRANDBaldor
    • MOUNTINGNO MOUNTING
    • MOTOR RPM 60Hz1725
    • RPM1725
    • PHASE1
    • VOLTAGE115/208-230
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • OPPOSITE END BEARING6203
    • WEIGHT56
    • 208V AMPS7
    • FL EFFICIENCY67
    • INSULATION-CLASSF
    • KVA-CODEK
    • POWER-FACTOR73
    • SERIAL-NUMBER--
    • SPEC. NUMBER35X147X945G1
    • BALDOR CATALOG NUMBERVBL3519-D
    • BEARING-DRIVE-END6205
    • DESIGN CODEL
    • DOE-CODE--
    • FL AMPS12.8/7-6.4
    • POLES4
    • C-DIMENSION INCHES17.29
    • BRAKE RATING6
    • DRIVE END FLANGEC-Face

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!