Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor VBM3546T-S, 1HP, 1750RPM, 3PH, 60HZ, 143TC, 3516M, TEFC, F3

Rollover image to zoom in

Click image to enlarge

See all 131 items in product family

Baldor Motor VBM3546T-S, 1HP, 1750RPM, 3PH, 60HZ, 143TC, 3516M, TEFC, F3

Item #: WBB390917

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,097.00 Save up to 33%
Qty Price
1-5
$779.00 ea.
6+ $732.00 ea.
Product Information
Product Q&A
Baldor Motor, 1HP,1750RPM,3PH,60HZ,143TC,3516M,TEFC,F3

Features:
  • UL/CSA recognized and CE certified
  • Dodge "D" Series brakes are spring set
  • Brakes are single phase with built-in rectifier to DC
  • Brakes have a manual release lever
  • 56-140 frames have low profile F3 top-mounted conduit box
  • D series brake motors can be universally mounted
  • Inverter ready
  • 143-145TY and 143-145TYC frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors
  • 2 year warranty
Typical Applications:
Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.

Documents are in PDF format

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETEFC
    • FRAME143TC
    • BRANDBaldor
    • MOUNTINGNO MOUNTING
    • MOTOR RPM 60Hz1750
    • RPM1750
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • OPPOSITE END BEARING6205
    • WEIGHT49
    • INSULATION-CLASSF
    • KVA-CODEM
    • POWER-FACTOR73
    • SERIAL-NUMBER--
    • SPEC. NUMBER35X067P674H1
    • BALDOR CATALOG NUMBERVBM3546T-S
    • BEARING-DRIVE-END6205
    • DESIGN CODEB
    • DOE-CODE--
    • FL AMPS3.38-3.12/1.56
    • POLES4
    • C-DIMENSION INCHES14.43
    • BRAKE RATING6
    • DRIVE END FLANGEC-Face
    • FL EFFICIENCY82.5
    • is_motorYes
    • 208V AMPS--
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.