

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
 |
 |
Sub Category |
 |
| Unit Handling Motors (137) |
|
|
|
|
 |
Baldor Motor VBNM3546-D, 1HP, 1740RPM, 3PH, 60HZ, 56C, 3524M, TENV, F3, B |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor VBNM3546-D, 1HP, 1740RPM, 3PH, 60HZ, 56C, 3524M, TENV, F3, B
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391063
|
|
|
| List Price $1,179.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$768.00 ea. |
| 6+ |
$732.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 1HP,1740RPM,3PH,60HZ,56C,3524M,TENV,F3,B
Features:- UL/CSA recognized and CE certified
- Dodge "D" Series brakes are spring set
- Brakes are single phase with built-in rectifier to DC
- Brakes have a manual release lever
- 56-140 frames have low profile F3 top-mounted conduit box
- D series brake motors can be universally mounted
- Inverter ready
- 143-145TY and 143-145TYC frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors
- 2 year warranty
Typical Applications: Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
1 |
| ENCLOSURE |
TENV |
| FRAME |
56C |
| BRAND |
Baldor |
| MOUNTING |
NO MOUNTING |
| RPM |
1745 |
| PHASE |
3 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| OPPOSITE END BEARING |
6203 |
| WEIGHT |
56 |
| POWER-FACTOR |
76 |
| KVA-CODE |
M |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
35X058P560H1 |
| BALDOR CATALOG NUMBER |
VBNM3546-D |
| BEARING-DRIVE-END |
6205 |
| DESIGN CODE |
B |
| POLES |
4 |
| FL AMPS |
3-2.9/1.45 |
| DOE-CODE |
-- |
| C-DIMENSION INCHES |
15.96 |
| BRAKE RATING |
6 |
| DRIVE END FLANGE |
C-Face |
| INSULATION-CLASS |
F |
| FL EFFICIENCY |
85.5 |
| 208V AMPS |
-- |
|
|
|
|
 |
|
|