

 |
Browse Electric Motors-Definite Purpose (8,901 Items) |
 |
 |
Sub Category |
 |
| Unit Handling Motors (138) |
|
|
|
|
 |
Baldor Motor VBNM3546T-D, 1HP, 1740RPM, 3PH, 60HZ, 143TC, 3524M, TENV, F3 |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor VBNM3546T-D, 1HP, 1740RPM, 3PH, 60HZ, 143TC, 3524M, TENV, F3
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB391064
|
|
|
| List Price $1,179.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$768.00 ea. |
| 6+ |
$732.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 1HP,1740RPM,3PH,60HZ,143TC,3524M,TENV,F3
Features:- UL/CSA recognized and CE certified
- Dodge "D" Series brakes are spring set
- Brakes are single phase with built-in rectifier to DC
- Brakes have a manual release lever
- 56-140 frames have low profile F3 top-mounted conduit box
- D series brake motors can be universally mounted
- Inverter ready
- 143-145TY and 143-145TYC frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors
- 2 year warranty
Typical Applications: Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
1 |
| ENCLOSURE |
TENV |
| FRAME |
143TC |
| BRAND |
Baldor |
| MOUNTING |
NO MOUNTING |
| RPM |
1745 |
| PHASE |
3 |
| VOLTAGE |
208-230/460 |
| HERTZ |
60 |
| SERVICE FACTOR |
1.15 |
| AMBIENT TEMP C |
40 |
| OPPOSITE END BEARING |
6203 |
| WEIGHT |
57 |
| BRAKE RATING |
6 |
| C-DIMENSION INCHES |
16.02 |
| DRIVE END FLANGE |
C-Face |
| 208V AMPS |
-- |
| FL EFFICIENCY |
85.5 |
| INSULATION-CLASS |
F |
| KVA-CODE |
M |
| POWER-FACTOR |
76 |
| SERIAL-NUMBER |
-- |
| SPEC. NUMBER |
35X142P560H1 |
| BALDOR CATALOG NUMBER |
VBNM3546T-D |
| BEARING-DRIVE-END |
6205 |
| DESIGN CODE |
B |
| POLES |
4 |
| FL AMPS |
3-2.9/1.45 |
| DOE-CODE |
-- |
|
|
|
|
 |
|
|