Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual product may differ from image shown

Baldor Unit Handling Motor, BM3615T-S, 3 PH, 5 HP, 208-230/460 V, 1745 RPM, TEFC, 184T Frame

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Baldor Unit Handling Motor, BM3615T-S, 3 PH, 5 HP, 208-230/460 V, 1745 RPM, TEFC, 184T Frame

Item #: WBB910215

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,356.00 ea.
3+ $1,304.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Unit Handling Motor, BM3615T-S, 3 PH, 5 HP, 208-230/460 V, 1745 RPM, TEFC, 184T Frame

Baldor's line of Unit handling motors are designed for a wide variety of applications in baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door openers. These motors are available from stock in ratings of ½ HP thru 10HP (56 thru 215T frames) with or without Dodge D-Series brakes. Features include an oversized top mounted conduit box on 56 & 140T frames that provide easy access for making connections. Footed frames include slotted feet for easy mounting.

Features
  • UL/CSA recognized and CE certified
  • Dodge short series brakes are spring set
  • Brakes are single phase with built-in rectifier to DC
  • Brakes have a manual release lever
Application(s)
  • Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.

Documents are in PDF format

Product Specifications

    • HORSEPOWER5
    • ENCLOSURETEFC
    • FRAME184T
    • BRANDBaldor
    • MOTOR RPM 60Hz1745
    • RPM1745
    • PHASE3
    • VOLTAGE208-230/460
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • AMBIENT TEMP C40
    • OPPOSITE END BEARING6206
    • MANUFACTURERS PART NUMBERBM3615T-S
    • BALDOR CATALOG NUMBERBM3615T-S
    • DESIGN CODEA
    • FL EFFICIENCY87.5
    • POWER-FACTOR78
    • DRIVE END BEARING SIZE6206
    • C-DIMENSION INCHES19.05
    • SPECIFICATION NUMBER36M813S543H1
    • FL AMPS14.2-13.6/6.8
    • TYPEUnit Handling Motor
    • KVA-CODEJ
    • INSULATION CLASSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!