

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Baldor Motor IDBRPM25504, 50 HP 1750 TEBC FL2570 460V |
| |
|
 |
|
 |
|
 |
|
|
|
Baldor Motor IDBRPM25504, 50 HP 1750 TEBC FL2570 460V
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB389842
|
|
|
| List Price $6,302.00 Save up to 38% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$4,099.00 ea. |
| 6+ |
$3,907.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Baldor Motor, 50 HP 1750 TEBC FL2570 460V
Features:- Compact square laminated steel frame FL210-L440 (FL180 is extruded aluminum) for inverter duty and vector duty 1000:1 constant torque
- Premium class H insulation, 40 C ambient, 1.0 S.F.
- Three normally closed thermostats (one per phase)
- VPI insulation & insulated O.D.E. bearing is standard on all L440 frames
Typical Applications: Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing.
Click here to see our full selection of Motor Controls and Drives.
Click for Motor Specs and Diagrams |
| Product Specifications |
| HORSEPOWER |
50 |
| ENCLOSURE |
TEBC |
| FRAME |
FL2570Z |
| BRAND |
Baldor |
| RPM |
1775/3545 |
| PHASE |
3 |
| VOLTAGE |
460 |
| HERTZ |
N/A |
| DUTY |
-- |
| SERVICE FACTOR |
1 |
| AMBIENT TEMP C |
40 |
| WEIGHT |
530 |
| INSULATION-CLASS |
H |
| FL EFFICIENCY |
-- |
| DRIVE END FLANGE |
Standard |
| POWER-FACTOR |
-- |
| SPEC. NUMBER |
P25T300 |
| BALDOR CATALOG NUMBER |
IDBRPM25504 |
| DESIGN CODE |
-- |
| FL AMPS |
-- |
| C-DIMENSION INCHES |
29.79 |
| CODE |
-- |
| POLES |
4 |
|
|
|
|
 |
|
|