Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor IDBRPM25754, 75 HP 1750 TEBC FL2586 460V

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

Baldor Motor IDBRPM25754, 75 HP 1750 TEBC FL2586 460V

Item #: WBB389844

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11,109.00 Save up to 40%
Qty Price
1-2 $6,929.00 ea.
3+ $6,633.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 75 HP 1750 TEBC FL2586 460V

Features:
  • Compact square laminated steel frame FL210-L440 (FL180 is extruded aluminum) for inverter duty and vector duty 1000:1 constant torque
  • Premium class H insulation, 40 C ambient, 1.0 S.F.
  • Three normally closed thermostats (one per phase)
  • VPI insulation & insulated O.D.E. bearing is standard on all L440 frames
Typical Applications:
Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing.

Documents are in PDF format

Product Specifications

    • HORSEPOWER75
    • ENCLOSURETEBC
    • FRAMEFL2586Z
    • BRANDBaldor
    • MOTOR RPM 60Hz1775
    • RPM1775
    • PHASE3
    • VOLTAGE460
    • HERTZN/A
    • DUTY--
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT670
    • INSULATION-CLASSH
    • BALDOR CATALOG NUMBERIDBRPM25754
    • SPEC. NUMBERP25T303
    • DRIVE END FLANGEStandard
    • is_motorYes
    • POLES4
    • CODE--
    • DESIGN CODE--
    • C-DIMENSION INCHES33.79
    • FL AMPS--
    • POWER-FACTOR--
    • FL EFFICIENCY--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.136.128:68