Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor IDDRPM251254, 125HP, 1750RPM, 3PH, N/AHZ, 2586, DPG-FV

Rollover image to zoom in

Click image to enlarge

See all 161 items in product family

Baldor Motor IDDRPM251254, 125HP, 1750RPM, 3PH, N/AHZ, 2586, DPG-FV

Item #: WBB390090

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14,557.00 Save up to 31%
Qty Price
1-2 $10,388.00 ea.
3+ $9,988.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 125HP,1750RPM,3PH,N/AHZ,2586,DPG-FV,

Features:
  • Compact square laminated steel frame FL210-L440 (FL180 is extruded aluminum) for inverter duty and vector duty 1000:1 constant torque
  • Premium class H insulation, 40 C ambient, 1.0 S.F.
  • Three normally closed thermostats (one per phase)
  • VPI insulation & insulated O.D.E. bearing is standard on all L440 frames
Typical Applications:
Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing.

Documents are in PDF format

Product Specifications

    • HORSEPOWER125
    • ENCLOSUREDPG-FV
    • FRAMERL2586
    • BRANDBaldor
    • RPM1750/1900
    • PHASE3
    • VOLTAGE460
    • HERTZ60
    • DUTY--
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT700
    • DESIGN CODEA
    • POWER-FACTOR--
    • C-DIMENSION INCHES30.38
    • FL AMPS--
    • CODE--
    • INSULATION-CLASSH
    • DRIVE END FLANGEStandard
    • POLES4
    • is_motorYes
    • SPEC. NUMBERP25R233
    • BALDOR CATALOG NUMBERIDDRPM251254
    • FL EFFICIENCY--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!