Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor IDDRPM406004, 600HP, 1780RPM, 3PH, N/AHZ, L4046, DPG-FV, FOO

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

Baldor Motor IDDRPM406004, 600HP, 1780RPM, 3PH, N/AHZ, L4046, DPG-FV, FOO

Item #: WBB389981

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59,172.00 Save up to 40%
Qty Price
1-2 $36,901.00 ea.
3+ $35,324.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Baldor Motor, 600HP,1780RPM,3PH,N/AHZ,L4046,DPG-FV,FOO

Features:
  • Compact square laminated steel frame FL210-L440 (FL180 is extruded aluminum) for inverter duty and vector duty 1000:1 constant torque
  • Premium class H insulation, 40 C ambient, 1.0 S.F.
  • Three normally closed thermostats (one per phase)
  • VPI insulation & insulated O.D.E. bearing is standard on all L440 frames
Typical Applications:
Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing.

Documents are in PDF format

Product Specifications

    • HORSEPOWER600
    • ENCLOSUREDPG-FV
    • FRAMEL4046
    • BRANDBaldor
    • MOTOR RPM 60Hz1780
    • RPM1780
    • PHASE3
    • VOLTAGE460
    • HERTZN/A
    • DUTY--
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT2,535.00
    • DESIGN CODEA
    • INSULATION-CLASSH
    • FL EFFICIENCY--
    • FL AMPS--
    • SPEC. NUMBERP40L1316
    • POWER-FACTOR--
    • is_motorYes
    • DRIVE END FLANGEStandard
    • C-DIMENSION INCHES55
    • CODE--
    • BALDOR CATALOG NUMBERIDDRPM406004
    • POLES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:66