Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor ZDNRPM18054C, 5HP, 1750RPM, 3PH, 60HZ, 1838C, TENV, FOOT

Rollover image to zoom in

Click image to enlarge

See all 161 items in product family

Baldor Motor ZDNRPM18054C, 5HP, 1750RPM, 3PH, 60HZ, 1838C, TENV, FOOT

Item #: WBB391858

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,019.00 Save up to 31%
Qty Price
1-2 $3,582.00 ea.
3+ $3,444.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 5HP,1750RPM,3PH,60HZ,1838C,TENV,FOOT,

Features:
  • Compact square laminated steel frame FL210-L440 (FL180 is extruded aluminum) for vector duty 1000:1 constant torque
  • Premium class H insulation, 40 C ambient, 1.0 S.F.
  • Three normally closed thermostats (one per phase)
  • VPI insulation & insulated O.D.E. bearing is standard on all L440 frames
  • Includes 1024 ppr hollow shaft encoder with MS twist lock connector
Typical Applications:
Test stands, extruders, conveyors, crane & hoist systems, converting, web processing, traction duty, winders, printing.

Documents are in PDF format

Product Specifications

    • HORSEPOWER5
    • ENCLOSURETENV
    • FRAMEFL1838C
    • BRANDBaldor
    • MOTOR RPM 60Hz1770
    • RPM1770
    • PHASE3
    • VOLTAGE230/460
    • HERTZN/A
    • DUTY--
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT165
    • INSULATION-CLASSH
    • POWER-FACTOR--
    • SPEC. NUMBERP18T369
    • BALDOR CATALOG NUMBERZDNRPM18054C
    • DESIGN CODE--
    • is_motorYes
    • POLES4
    • CODE--
    • C-DIMENSION INCHES17.87
    • DRIVE END FLANGEC-Face
    • FL EFFICIENCY--
    • FL AMPS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed