Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor Motor ZDPM21050-BV, 50HP, 1800RPM, 3PH, 60HZ, 2168, TEBC, FOOT

Rollover image to zoom in

Click image to enlarge

See all 161 items in product family

Baldor Motor ZDPM21050-BV, 50HP, 1800RPM, 3PH, 60HZ, 2168, TEBC, FOOT

Item #: WBB391947

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,117.00 Save up to 18%
Qty Price
1-2 $6,087.00 ea.
3+ $5,853.00 ea.
Product Information
Customer Review
Product Q&A
Baldor Motor, 50HP,1800RPM,3PH,60HZ,2168,TEBC,FOOT,

Features:
  • Above premium efficient design utilizing salient pole PM rotor technology to achieve high efficiency, low FLA and optimized power factor
  • Synchronous speed performance in a compact square frame design FL180 aluminum and FL210-280 laminated steel frame design
  • Continuous constant torque from base speed down to zero speed 1000:1 turn down
  • Premium class H insulation
Typical Applications:
Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing.

Documents are in PDF format

Product Specifications

    • HORSEPOWER50
    • ENCLOSURETEBC
    • FRAMEFL2168
    • BRANDBaldor
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE460
    • HERTZN/A
    • DUTY--
    • SERVICE FACTOR1
    • AMBIENT TEMP C40
    • WEIGHT330
    • is_motorYes
    • FL EFFICIENCY--
    • INSULATION-CLASSH
    • POWER-FACTOR--
    • SPEC. NUMBERP21M0502
    • BALDOR CATALOG NUMBERZDPM21050-BV
    • DESIGN CODE--
    • FL AMPS--
    • POLES4
    • CODE--
    • C-DIMENSION INCHES35
    • DRIVE END FLANGEStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed