Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon Motors Inverter Duty Motor, Y522, 145THTR5328, 1.5HP, 230V, 1800RPM, 3PH, 145TC, TENV
See all 109 items in product family

Marathon Motors Inverter Duty Motor, Y522, 145THTR5328, 1.5HP, 230V, 1800RPM, 3PH, 145TC, TENV

Item #: WBB868996

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $422.95 ea.
3+ $406.95 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Inverter Duty Motor, Y522, 145THTR5328, 1.5HP, 230V, 1800RPM, 3PH, 145TC, TENV

Designed for direct replacement of PMDC or any other variable speed applications where up to a 1000:1 constant torque speed range is required. Typical uses include: machine tools, conveyors, packaging machine, and printing equipment.

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETENV
    • FRAME145TC
    • BRANDMarathon Motors
    • MOUNTINGC-Face Removable Base
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE230@ 60 HERTZ
    • DUTYContinuous
    • AMBIENT TEMP C40
    • OPPOSITE END BEARINGBall
    • ULRecognized Construction
    • CSAY
    • MANUFACTURERS PART NUMBERY522
    • CATALOG NO.Y522
    • MODEL NUMBER145THTR5328
    • ASSEMBLYF3
    • WEIGHT IN LBS.48
    • IP CODE43
    • 60 HERTZ FL AMPS4.8
    • NEMA DESIGNA
    • INSULATION CLASSH
    • DRIVE END BEARING SIZE6205
    • 60 HERTZ SF1
    • 60 HERTZ kW1.12
    • BEARING-DRIVE-ENDBall
    • 60 HERTZ FL Eff85.50 Percent
    • CEY
    • STARTING TYPEInverter Only
    • INVERTER SPEED RANGEConstant 1000:1
    • KVA-CODER
    • OPPOSITE END BEARING SIZE6203
    • ORIENTATIONHorizontal
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!