Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon Motors Inverter Duty Motor, Y538, 145THTR5326, 1.5HP, 230/460V, 1800RPM, 3PH, 145TC, TENV
See all 112 items in product family

Marathon Motors Inverter Duty Motor, Y538, 145THTR5326, 1.5HP, 230/460V, 1800RPM, 3PH, 145TC, TENV

Item #: WBB869796

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $527.00 ea.
3+ $507.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Inverter Duty Motor, Y538, 145THTR5326, 1.5HP, 230/460V, 1800RPM, 3PH, 145TC, TENV

Designed for inverter or vector applications where up to a 1000:1 constant Torque speed range is required. Typical use includes: material handling, machine tools, conveyors, crane and hoist, pumps, and other industrial machinery installed in dusty or dirty environments.

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETENV
    • FRAME145TC
    • BRANDMarathon Motors
    • MOUNTINGC-Face Removable Base
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE230/460@ 60 HERTZ
    • DUTYContinuous
    • THERMAL PROTECTIONThermostats (Normally Closed)
    • AMBIENT TEMP C40
    • OPPOSITE END BEARINGBall
    • ULRecognized Construction and Protector
    • CSAY
    • MANUFACTURERS PART NUMBERY538
    • CATALOG NO.Y538
    • INVERTER SPEED RANGEConstant 1000:1
    • IP CODE43
    • STARTING TYPEInverter Only
    • NEMA DESIGNA
    • CEY
    • OPPOSITE END BEARING SIZE6203
    • DRIVE END BEARING SIZE6205
    • ASSEMBLYF1 Only
    • ORIENTATIONHorizontal
    • 60 HERTZ FL Eff85.50 Percent
    • 60 HERTZ SF1
    • 60 HERTZ FL AMPS4.8/2.4
    • 60 HERTZ kW1.12
    • MODEL NUMBER145THTR5326
    • WEIGHT IN LBS.50
    • BEARING-DRIVE-ENDBall
    • KVA-CODER
    • is_motorYes
    • INSULATION CLASSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What size shaft does this motor have?

Question Asked By: Jeff , September 10, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result