Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors 3-Phase Inverter Duty Motor 250HP,1790RPM, 3PH,60HZ,Tstat,40C,1.0SF,Rigid
See all 112 items in product family

Leeson Motors 3-Phase Inverter Duty Motor 250HP,1790RPM, 3PH,60HZ,Tstat,40C,1.0SF,Rigid

Item #: WBB587381

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40,196.00 Save up to 36%
Qty Price
1-2 $26,656.00 ea.
3+ $25,631.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Features: Class H inverter-rated IRIS™ insulation system Constant torque operation from 0 to base RPM ratingon Vector DrivesConstant HP operation to twice base RPM rating for143T-256T frame, 1.5 x base RPM for all other sizesDesigned for optimum performance with IGBT inverters - not for across-the-line startingC-face with rigid base through 100HPNormally closed thermostats (one per phase)Continuous duty at 40° C ambient1.0 Service Factor (Class "B" rise on TEBC motors)Premium quality, cast iron frame and endbells284T and larger are blower-cooled with a separatelypowered three-phase blower motor to provide added cooling at low speedsBall bearings (Roller bearings available 360-frameand larger)Field convertible to F2 mountingEncoder provisions included on opposite drive end(See Encoder Kits this page)UL Recognized and CSA Certified Three-year warrantyMeets NEMA MG1, parts 30 and 31

Applications:Designed for inverter or vector applications where upto a 2000:1 constant torque speed range is required.Typical uses include: material handling, machinetools, conveyors, crane and hoist, metal processing,test stands, pumps, compressors, textile processing,and other industrial machinery installed in dusty ordirty environments.

Product Specifications

    • HORSEPOWER250
    • FRAME449T
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1790
    • RPM1790
    • PHASE3
    • VOLTAGE460
    • HERTZ60
    • AMBIENT TEMP C40C
    • ENCLOSURE TYPETEBC
    • CATALOG NO.811516.00
    • is_motorYes
    • APPLICATIONSMetric Mounted - Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What size shaft does this motor have?

Question Asked By: Jeff , September 10, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result