

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson 3-Phase Inverter Duty Motor 25HP,1170RPM,324,TEBC,3PH,60HZ,Inverter,None,40C,1,0Sf,Rigid |
| |
|
 |
|
 |
|
 |
 |
| Items |
 |
 |
Leeson 3-Phase Inverter Duty Motor 25HP,1170RPM,324,TEBC,3PH,60HZ,Inverter,None,40C,1,0Sf,Rigid |
|
 |
|
|
Home
>
Motors & Power Transmission
>
Electric Motors-Definite Purpose
>
Inverter/Vector Motors
>
3-Phase Inverter Duty Motors
>
Leeson 3-Phase Inverter Duty Motor 25HP,1170RPM,324,TEBC,3PH,60HZ,Inverter,None,40C,1,0Sf,Rigid
|
|
|
Leeson 3-Phase Inverter Duty Motor 25HP,1170RPM,324,TEBC,3PH,60HZ,Inverter,None,40C,1,0Sf,Rigid
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 28 to 31 days
Stock No: WBB587287
|
|
|
| List Price $10,165.00 Save 38% |
|
Price: $6,264.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Features: Class H inverter-rated IRIS™ insulation system Constant torque operation from 0 to base RPM ratingon Vector DrivesConstant HP operation to twice base RPM rating for143T-256T frame, 1.5 x base RPM for all other sizesDesigned for optimum performance with IGBTinverters - not for across-the-line startingC-face with rigid base through 100HPNormally closed thermostats (one per phase)Continuous duty at 40° C ambient1.0 Service Factor (Class "B" rise on TEBC motors)Premium quality, cast iron frame and endbells284T and larger are blower-cooled with a separatelypowered three-phase blower motor to provide addedcooling at low speedsBall bearings (Roller bearings available 360-frameand larger)Field convertible to F2 mountingEncoder provisions included on opposite drive end(See Encoder Kits this page)UL Recognized and CSA CertifiedThree-year warrantyMeets NEMA MG1, parts 30 and 31
Applications:Designed for inverter or vector applications where upto a 2000:1 constant torque speed range is required.Typical uses include: material handling, machinetools, conveyors, crane and hoist, metal processing,test stands, pumps, compressors, textile processing,and other industrial machinery installed in dusty or dirty environments.
|
| Product Specifications |
| HORSEPOWER |
25 |
| FRAME |
324 |
| BRAND |
Leeson |
| MOUNTING |
Rigid |
| RPM |
1170 |
| PHASE |
3 |
| VOLTAGE |
230/460 |
| HERTZ |
60 |
| CONSTRUCTION |
Cast Iron |
| AMBIENT TEMP C |
40C |
| ENCLOSURE TYPE |
TEBC |
| CATALOG NO. |
810003.00 |
| APPLICATIONS |
Ventilators, Cooling Fans, Farm Ag Fans, Heating And Ventilation Fans, Air Condi |
|
|
|
|
 |
|
|