Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors - 1HP, 460V, 1756, TENV, Rigid Mount, 1.0 S.F.
See all 26 items in product family

Leeson Motors - 1HP, 460V, 1756, TENV, Rigid Mount, 1.0 S.F.

Item #: WBB217570

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,177.00 Save up to 36%
Qty Price
1-2 $781.00 ea.
3+ $751.00 ea.
Product Information
Customer Review
Product Q&A
Inverter Motor: 1HP, 1756, 143 Frame, Totally-Enclosed Non-Ventilated (TENV), 460V, 3PH, VECTOR Duty duty, No thermal protection, 1.0 Service Factor, Rigid Mount.

Features: Class H inverter-rated IRISTM insulation system Constant torque operation from 0 to base RPM rating on Vector Drives Constant HP operation to twice base RPM rating for 143T-256T frame, 1.5 x base RPM for all other sizes Designed for optimum performance with IGBT inverters - not for across-the-line starting C-face with rigid base through 100HP Normally closed thermostats (one per phase) Continuous duty at 40° C ambient 1.0 Service Factor (Class "B" rise on TEBC motors) Premium quality, cast iron frame and endbells 284T and larger are blower-cooled with a separately powered three-phase blower motor to provide added cooling at low speeds Ball bearings (Roller bearings available 360-frame and larger) Field convertible to F2 mounting Encoder provisions included on opposite drive end. UL Recognized and CSA Certified Three-Year Limited Warranty Meets NEMA MG1, parts 30 and 31



Click here to see our full selection of Motor Controls and Drives.


Compatibility
AO Smith/Magnetek: SP001
Baldor: IDM3581T(Leeson motor is totally enclosed non-ventilated ) | IDNM3581T
Marathon: Y525

Product Specifications

    • HORSEPOWER1
    • ENCLOSURETENV
    • FRAME143
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1756
    • RPM1756
    • PHASE3
    • MATERIALCast Iron
    • VOLTAGE460
    • NAMEPLATE AMPS3/1.5
    • COMPATIBLE WITH/REPLACESBaldor IDM3581T, Marathon Y525
    • HERTZ60
    • DUTYVector Duty
    • SERVICE FACTOR1.0
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPENEMA Premium
    • EFFICIENCY85.5
    • AMBIENT TEMP C40
    • ROTATIONREV
    • SHAFT END BEARING205
    • WEIGHT64
    • ULY
    • CSAY
    • UPC69172021134
    • CATALOG NO.810548.00
    • DESIGNSq Cage Inv Rated
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.94.234:25