

 |
Browse Electric Motors-Definite Purpose (8,895 Items) |
|
 |
Leeson Motor - 1.5HP, 460V, 1735RPM, TENV, Rigid Mount, 1.0 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 1.5HP, 460V, 1735RPM, TENV, Rigid Mount, 1.0 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217569
|
|
|
| List Price $1,296.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$757.00 ea. |
| 6+ |
$722.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Inverter Motor: 1.5HP, 1735RPM, 145 Frame, Totally-Enclosed Non-Ventilated (TENV), 460V, 3PH, INVERTER duty, No thermal protection, 1.0 Service Factor, Rigid Mount. Features: Class H inverter-rated IRISTM insulation system Constant torque operation from 0 to base RPM rating on Vector Drives Constant HP operation to twice base RPM rating for 143T-256T frame, 1.5 x base RPM for all other sizes Designed for optimum performance with IGBT inverters - not for across-the-line starting C-face with rigid base through 100HP Normally closed thermostats (one per phase) Continuous duty at 40° C ambient 1.0 Service Factor (Class "B" rise on TEBC motors) Premium quality, cast iron frame and endbells 284T and larger are blower-cooled with a separately powered three-phase blower motor to provide added cooling at low speeds Ball bearings (Roller bearings available 360-frame and larger) Field convertible to F2 mounting Encoder provisions included on opposite drive end. UL Recognized and CSA Certified Three-Year Limited Warranty Meets NEMA MG1, parts 30 and 31
Click here to see our full selection of Motor Controls and Drives.
| Compatibility | | AO Smith/Magnetek: SP1P5 | | Baldor: IDM3584T(Leeson motor is totally enclosed non-ventilated, Leeson frame size is 145TC ) | IDNM3584T(Leeson frame size is 145TC ) | | Marathon: Y590 |
|
| Product Specifications |
| HORSEPOWER |
1.5 |
| ENCLOSURE |
TENV |
| FRAME |
145 |
| BRAND |
Leeson |
| MOUNTING |
Rigid |
| RPM |
1735 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inv Duty |
| MATERIAL |
Cast Iron |
| VOLTAGE |
460 |
| NAMEPLATE AMPS |
4.6/2.3 |
| HERTZ |
60 |
| DUTY |
Inverter |
| SERVICE FACTOR |
1.0 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
82.5 |
| AMBIENT TEMP C |
40 |
| ROTATION |
REV |
| SHAFT END BEARING |
205 |
| WEIGHT |
34 |
| UL |
Y |
| CSA |
Y |
| UPC |
69172021133 |
| CATALOG NO. |
810547.00 |
|
|
|
|
 |
|
|