

 |
Browse Electric Motors-Definite Purpose (8,900 Items) |
|
 |
Leeson Motor - 100HP, 230/460V, 1785RPM, TEBC, Rigid C Mount, 1.0 S.F. |
| |
|
 |
|
 |
|
 |
|
|
|
Leeson Motor - 100HP, 230/460V, 1785RPM, TEBC, Rigid C Mount, 1.0 S.F.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB217470
|
|
|
| List Price $17,914.00 Save up to 44% |
| Quantity Discount |
| QTY |
Price |
| 1-5 |
$10,453.00 ea. |
| 6+ |
$9,973.00 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| Inverter Motor: 100HP, 1785RPM, 405TC Frame, Totally-Enclosed, Blower-Cooled (TEBC), 230/460V, 3PH, INVERTER duty, No thermal protection, 1.0 Service Factor, Rigid C Mount. Features: Class H inverter-rated IRISTM insulation system Constant torque operation from 0 to base RPM rating on Vector Drives Constant HP operation to twice base RPM rating for 143T-256T frame, 1.5 x base RPM for all other sizes Designed for optimum performance with IGBT inverters - not for across-the-line starting C-face with rigid base through 100HP Normally closed thermostats (one per phase) Continuous duty at 40° C ambient 1.0 Service Factor (Class "B" rise on TEBC motors) Premium quality, cast iron frame and endbells 284T and larger are blower-cooled with a separately powered three-phase blower motor to provide added cooling at low speeds Ball bearings (Roller bearings available 360-frame and larger) Field convertible to F2 mounting Encoder provisions included on opposite drive end. UL Recognized and CSA Certified Three-Year Limited Warranty Meets NEMA MG1, parts 30 and 31
Click here to see our full selection of Motor Controls and Drives.
| Compatibility | | Baldor: IDM4400T-4 | | Marathon: Y575 |
|
| Product Specifications |
| HORSEPOWER |
100 |
| ENCLOSURE |
TEBC |
| FRAME |
405TC |
| BRAND |
Leeson |
| MOUNTING |
Rigid C |
| RPM |
1785 |
| PHASE |
3 |
| DESIGN |
Sq Cage Inv Duty |
| MATERIAL |
Cast Iron |
| VOLTAGE |
230 / 460 |
| NAMEPLATE AMPS |
230/115 |
| HERTZ |
60 |
| DUTY |
Inverter |
| SERVICE FACTOR |
1.0 |
| THERMAL PROTECTION |
No |
| EFFICIENCY TYPE |
Standard |
| EFFICIENCY |
94.5 |
| AMBIENT TEMP C |
40 |
| SHAFT DIAMETER |
2.88 |
| ROTATION |
REV |
| SHAFT END BEARING |
6316 |
| WEIGHT |
1420 |
| UL |
Y |
| CSA |
Y |
| LEESON MODEL NO. |
405THFS8329 |
| UPC |
69172021124 |
| CATALOG NO. |
810087.00 |
|
|
|
|
 |
|
|