Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors Inverter Duty, 3 HP, 3-Phase, 1760 RPM Motor, H3V2BC
See all 54 items in product family

US Motors Inverter Duty, 3 HP, 3-Phase, 1760 RPM Motor, H3V2BC

Item #: WBB465930

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $455.95 ea.
3+ $437.95 ea.
Product Information
Customer Review
Product Q&A
US Motors Inverter Duty, 3 HP, 3-Phase, 1760 RPM Motor
  • Definite Purpose
  • Three Phase
  • Totally Enclosed Fan Cooled (TEFC)
  • Hostile Duty®
  • Inverter Duty
  • 10:1 (6-60 HZ) Speed Range Variable Torque
  • 5:1 (12-60 Hz) Speed Range Constant Torque

Documents are in PDF format

Product Specifications

    • HORSEPOWER3
    • BRANDUS Motors
    • MOTOR RPM 60Hz1760
    • RPM1760
    • PHASE3
    • VOLTAGE230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • INSULATION CLASSF
    • is_motorYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!