Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
US Motors Vertical, 2 HP, 3-Phase, 1735 RPM Motor, NT2S2BE
See all 8 items in product family

US Motors Vertical, 2 HP, 3-Phase, 1735 RPM Motor, NT2S2BE

Item #: WBB467400

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $746.00 ea.
3+ $717.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
US Motors Vertical, 2 HP, 3-Phase, 1735 RPM Motor
  • Vertical Motors
  • Three Phase
  • Weather Protected Type I (WPI) & Totally Enclosed Fan Cooled (TEFC)
  • Solid Shaft Normal Thrust
  • Energy Efficient

Documents are in PDF format

Product Specifications

    • HORSEPOWER2
    • BRANDUS Motors
    • MOTOR RPM 60Hz1735
    • RPM1735
    • PHASE3
    • VOLTAGE230/460
    • HERTZ60
    • SERVICE FACTOR1.15
    • INSULATION CLASSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!