Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 72 items in product family

Worldwide Electric VERT HLW Shaft Motor VHS100-18-460-404TP, 3 PH, 404TP, 460V, 100 HP, 120 FLA

Item #: WBB762879

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,781.00
Add to list
Product Information
Product Q&A
Worldwide Electric VERT HLW Shaft Motor VHS100-18-460-404TP, 3 PH, 404TP, 460V, 100 HP, 120 FLA

Features

  • 25 - 250 HP
  • 1800 RPM
  • 230/460 volt (25 - 40 HP)
  • 230 volt (50 - 75 HP)
  • 460 volt PWS (50 - 250 HP)
  • WPI enclosure with rodent screen protection
  • 1.15 service factor
  • Class F insulation
  • Vertical P base
  • High efficiency
  • 120 volt space heaters
  • 404TP Frame
  • WPI Enclosure
Click For Product Details


Product Specifications

  • HORSEPOWER100
  • ENCLOSUREWPI
  • FRAME404TP
  • RPM1800
  • PHASE3
  • VOLTAGE460
  • MANUFACTURERS PART NUMBERVHS100-18-460-404TP
  • FL EFFICIENCY92
  • WEIGHT IN LBS.1280
  • BASE DIAMETER16.5
  • FL AMPS120
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.