Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Vertical Motors (81)
Remove
Worldwide Electric VERT HLW Shaft Motor VHS200-18-575-445TP, 3 PH, 445TP, 575V, 200 HP, 187 FLA
Remove

      Items
Worldwide Electric VERT HLW Shaft Motor VHS200-18-575-445TP, 3 PH, 445TP, 575V, 200 HP, 187 FLA Worldwide Electric VERT HLW Shaft Motor VHS200-18-575-445TP, 3 PH, 445TP, 575V, 200 HP, 187 FLA


Worldwide Electric VERT HLW Shaft Motor VHS200-18-575-445TP, 3 PH, 445TP, 575V, 200 HP, 187 FLA
Worldwide Electric VERT HLW Shaft Motor VHS200-18-575-445TP, 3 PH, 445TP, 575V, 200 HP, 187 FLA
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB763520
Price: $10,221.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Worldwide Electric VERT HLW Shaft Motor VHS200-18-575-445TP, 3 PH, 445TP, 575V, 200 HP, 187 FLA

Features

  • 25 - 250 HP
  • 1800 RPM
  • 575 volt
  • WPI enclosure with rodent screen protection
  • 1.15 service factor
  • Class F insulation
  • Vertical P base
  • High efficiency
  • 120 volt space heaters
  • 445TP Frame
  • WPI Enclosure
Click For Product Details


Product Specifications
HORSEPOWER 200
ENCLOSURE WPI
FRAME 445TP
RPM 1800
PHASE 3
VOLTAGE 575
MANUFACTURERS PART NUMBER VHS200-18-575-445TP
WEIGHT IN LBS. 1870
FL AMPS 187
FL EFFICIENCY 92.5
BASE DIAMETER 16.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Worldwide Electric VERT HLW Shaft Motor Coupling WCK280-1.25-.25, 1.25" NOM BX, 1/4 SQ Key

Worldwide Electric VERT HLW Shaft Motor Coupling WCK280-1.25-.25, 1.25" NOM BX, 1/4 SQ Key

From $77.95
More Info
Add to Cart
Worldwide Electric VERT HLW Shaft Motor Coupling WCK280-.75, 3/4" NOM BX

Worldwide Electric VERT HLW Shaft Motor Coupling WCK280-.75, 3/4" NOM BX

From $77.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)