Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Vertical Motors (81)
Remove
Worldwide Electric VERT HLW Shaft Motor VHS25-18-2/4-284TPA, 3 PH, 284TPA, 230/460V, 25 HP, 31 FLA
Remove

      Items
Worldwide Electric VERT HLW Shaft Motor VHS25-18-2/4-284TPA, 3 PH, 284TPA, 230/460V, 25 HP, 31 FLA Worldwide Electric VERT HLW Shaft Motor VHS25-18-2/4-284TPA, 3 PH, 284TPA, 230/460V, 25 HP, 31 FLA


Worldwide Electric VERT HLW Shaft Motor VHS25-18-2/4-284TPA, 3 PH, 284TPA, 230/460V, 25 HP, 31 FLA
Worldwide Electric VERT HLW Shaft Motor VHS25-18-2/4-284TPA, 3 PH, 284TPA, 230/460V, 25 HP, 31 FLA
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB763216
Price: $8,537.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Worldwide Electric VERT HLW Shaft Motor VHS25-18-2/4-284TPA, 3 PH, 284TPA, 230/460V, 25 HP, 31 FLA

Features

  • 284TPA Frame
  • Nominal BX
284TPA Frame
  • WPI Enclosure
  • Click For Product Details


    Product Specifications
    HORSEPOWER 25
    ENCLOSURE WPI
    FRAME 284TPA
    RPM 1800
    PHASE 3
    VOLTAGE 230/460
    MANUFACTURERS PART NUMBER VHS25-18-2/4-284TPA
    BASE DIAMETER 12
    WEIGHT IN LBS. 510
    FL EFFICIENCY 88
    FL AMPS 31


    Have a Question About This Product? - Chat live with a representative


    Give Us Your Feedback On This Page
    * Help us continuously improve by reporting any errors or omissions on this page including:
     Incorrect or confusing information
     Misspellings or bad grammar
     Page not loading correctly or generating an error
     I did not find what I was looking for
     I found this item for a lower price.
     Other
    Please provide an example of any missing or incorrect information.
    * Comments:
    * Email Address:

    * Verification: (Type the characters you see below)
    If you need immediate assistance, please call 1.888.978.7759.


    Worldwide Electric VERT HLW Shaft Motor Coupling WCK280-1.25-.25, 1.25" NOM BX, 1/4 SQ Key

    Worldwide Electric VERT HLW Shaft Motor Coupling WCK280-1.25-.25, 1.25" NOM BX, 1/4 SQ Key

    From $77.95
    More Info
    Add to Cart
    Worldwide Electric VERT HLW Shaft Motor Coupling WCK280-.75, 3/4" NOM BX

    Worldwide Electric VERT HLW Shaft Motor Coupling WCK280-.75, 3/4" NOM BX

    From $77.95
    More Info
    Add to Cart


    Need Assistance? Call Us
    1.888.978.7759

    global industrial live chat
    Get The HOTTEST News and Deals
    QUICK ORDER



    Material Handling

    Storage & Shelving

    Workbench & Shop Desks

    Packaging & Supplies

    Furniture & Office

    Foodservice & Appliances

    Janitorial & Maintenance

    Tools & Instruments

    Fasteners & Hardware

    Motors & Power Transmission

    HVAC/R & Fans

    Electrical & Bulbs

    Plumbing Supplies

    Safety & Medical


    Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
    Global Industrial Canada
    Solution Graphics Google Plus Google Plus
    Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
    Shop With Confidence - 30 Day Satisfaction Guarantee
    (68)