Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,895 Items)
Sub Category
Washdown Motors - DC (63)
Remove
Baldor Motor CDPWD3585, 2HP, 1750RPM, DC, 145TC, 3548P, TEFC, F1
Remove

      Items
Baldor Motor CDPWD3585, 2HP, 1750RPM, DC, 145TC, 3548P, TEFC, F1 Baldor Motor CDPWD3585, 2HP, 1750RPM, DC, 145TC, 3548P, TEFC, F1


Baldor Motor CDPWD3585, 2HP, 1750RPM, DC, 145TC, 3548P, TEFC, F1
Email This Page Printer Friendly Version
Baldor Motor CDPWD3585, 2HP, 1750RPM, DC, 145TC, 3548P, TEFC, F1
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB388902
List Price $3,165.00    Save up to 38%
Quantity Discount
QTY Price
1-5 $2,059.00 ea.
6+ $1,963.00 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Baldor Motor, 2HP,1750RPM,DC,145TC,3548P,TEFC,F1

Features:
  • Moisture sealant on blot heads between frame and endplates
  • Neoprene gasketed conduit box
  • Double sealed ball bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatic epoxy paint coating
  • Class F insulation
  • Tach adaptable
  • 3300P motors are TENV, all others are TEFC
Typical Applications:
Food processing conveyors and feeders where the motor is exposed to high pressure wash down.

Click here to see our full selection of Motor Controls and Drives.

Click for Motor Specs and Diagrams

Product Specifications
HORSEPOWER 2
ENCLOSURE TEFC
FRAME 145TC
BRAND Baldor
MOUNTING RIGID
RPM 1750
VOLTAGE 180
SERVICE FACTOR N/A
AMBIENT TEMP C 40
WEIGHT 73
BASE RG
RECOMMENDED SCR CONTROL N/A
TACH MOUNTING KIT N/A
C-DIMENSION INCHES 18.17
DRIVE END FLANGE C-Face
INSULATION-CLASS F
BALDOR CATALOG NUMBER CDPWD3585
FORM FACTOR N/A
FILTER KIT N/A
BLOWER KIT N/A


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Washdown DC Motor-1/2HP, 90V, 1750RPM, TENV, Rigid C

Leeson Washdown DC Motor-1/2HP, 90V, 1750RPM, TENV, Rigid C

From $419.95
More Info
Add to Cart
Leeson Washdown DC Motor-1/6HP, 12V, 1800RPM, IP55, Sq. flange

Leeson Washdown DC Motor-1/6HP, 12V, 1800RPM, IP55, Sq. flange

From $232.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)