Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Washdown Motors - DC (63)
Remove
Leeson Washdown DC Motor-1/6HP, 90V, 1750RPM, IP55, Sq. flange
Remove

      Items
Leeson Washdown DC Motor-1/6HP, 90V, 1750RPM, IP55, Sq. flange Leeson Washdown DC Motor-1/6HP, 90V, 1750RPM, IP55, Sq. flange


Leeson Washdown DC Motor-1/6HP, 90V, 1750RPM, IP55, Sq. flange
Leeson Washdown DC Motor-1/6HP, 90V, 1750RPM, IP55, Sq. flange
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB236753
List Price $400.00    Save up to 44%
Quantity Discount
QTY Price
1-5 $233.95 ea.
6+ $222.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Leeson Washdown DC Motor

This 1/6 horsepower, 90V motor is designed for use with fullwave non-filtered SCR controls or battery supplied low voltage for adjustable speed applications requiring constant torque throughout the speed range. Shafts are coated with Mirolon 3300 fortified Teflon for corrosion resistance. Frames, endshields, armature and interior components are protected to resist corrosion. Cast Conduit Box with threaded conduit holes. Stainless Steel hardware throughout. Output shafts have needle bearings for high load capacities.

Product Specifications
HORSEPOWER 1/6
ENCLOSURE IP55
FRAME 31
BRAND Leeson
MOUNTING Sq. Flange
RPM 1750
VOLTAGE 90
DUTY Continuous
WEIGHT 11
LEESON MODEL NO. CM31D17VZ3B
UPC 69172034608
CATALOG NO. M1120183.00


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leeson Washdown DC Motor-1/2HP, 90V, 1750RPM, TENV, Rigid C

Leeson Washdown DC Motor-1/2HP, 90V, 1750RPM, TENV, Rigid C

From $419.95
More Info
Add to Cart
Leeson Washdown DC Motor-1/6HP, 12V, 1800RPM, IP55, Sq. flange

Leeson Washdown DC Motor-1/6HP, 12V, 1800RPM, IP55, Sq. flange

From $232.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)