Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leeson Motors Washdown DC Motor-1/4HP, 90V, 2500RPM, IP55, C face
See all 6 items in product family

Leeson Motors Washdown DC Motor-1/4HP, 90V, 2500RPM, IP55, C face

Item #: WBB236792

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $435.00 Save up to 36%
Qty Price
1-2 $289.95 ea.
3+ $278.95 ea.
Product Information
Customer Review
Product Q&A
Leeson Washdown DC Motor

This 1/4 horsepower, 90V motor is designed for use with fullwave non-filtered SCR controls or battery supplied low voltage for adjustable speed applications requiring constant torque throughout the speed range. Shafts are coated with Mirolon 3300 fortified Teflon for corrosion resistance. Frames, endshields, armature and interior components are protected to resist corrosion. Cast Conduit Box with threaded conduit holes. Stainless Steel hardware throughout. Output shafts have needle bearings for high load capacities.

Product Specifications

    • HORSEPOWER1/4
    • ENCLOSUREIP55
    • FRAME32
    • BRANDLeeson
    • MOUNTINGC-Face Footless
    • MOTOR RPM 60Hz2500
    • RPM2500
    • VOLTAGE90
    • DUTYContinuous
    • WEIGHT13
    • LEESON MODEL NO.CM32D25VC1B
    • UPC69172034759
    • CATALOG NO.M1120185.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!